{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Easyfix | |
Steel wire ⌀ | 6 mm | |
Internal ⌀ | 80 mm | |
Material of base plate | Plastic | |
Material of wire | Steel | |
Type of base plate | double | |
Hook shape | Double pipe holder | |
Type of product | Ring bracket |
Article number | 955610 80 | |
EAN / GTIN | 4062406196707 | |
Manufacturer number | 955610 80 |