UNI Line push handle, Type: 1

Article no.: 955496 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
167 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tower; Z-Tower; Cleaning Tower
Height 435 mm
Width 130 mm
Depth 85 mm
Type of product Handle

Identification numbers & Classifications

Article number 955496 1
EAN / GTIN 4062406586157
Manufacturer number 955496 1

Description

Version:

General-purpose 2-component Haptoprene push handle can be used vertically and horizontally. The handle is inserted into the perforated panel and fixed with 2 Easyfix plastic plugs. Easy adjustment possible.

Colour:

RAL 7016 anthracite, powder coated. Not configurable.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart