Drawer module for U-shape 3

Article no.: 955486 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 40
  • Drawer runner extension (partial/full extension): 100
  • Individual drawer release system: One-hand
  • Height adjustment interval: 37
  • Drawer usable area in G: 20×16

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 40 kg
Drawer runner extension (partial/full extension) 100 %
Individual drawer release system One-hand
Height adjustment interval 37 mm
Drawer usable area in G 20×16
Series Tower; Z-Tower
Height 247 mm
Width 540 mm
Depth 477 mm
Drawer usable width in G 20
Drawer usable depth in G 16
Weight 13 kg
Type of product Drawer

Identification numbers & Classifications

Article number 955486 3
EAN / GTIN 4062406586089
Manufacturer number 955486 3

Description

Version:

Drawer module for UNI Tower size M in U-shape, or UNI Z-Tower. The module can be hooked into the UNI Tower at any height. Only one drawer module per Tower can be fitted. 100% full extension drawers in 20×16G, cannot be locked separately. Drawers with one-handed individual drawer release system. Load capacity per drawer 40 kg.

Suitable for:

UNI Tower, UNI Z-Tower.

Fitted with:

Drawer front height, mm: 125, 125

Colour:

Drawer body silver, drawer front RAL 7016 anthracite, powder-coated. Not configurable.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart