Hammer set, Number of tools: 3

Article no.: 954691 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
113 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×20
Width 250 mm
Depth 500 mm
Width in G 10
Depth in G 20
Number of tools 3
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954691 3
EAN / GTIN 4062406894665
Manufacturer number 954691 3

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thus indicates any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954691: 1 pc.
GARANT engineer's hammer No. 750110 size 300; 500: 1 pc. each
GARANT soft-faced hammer No. 754120 size 40: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart