Pliers set, Number of tools: 4

Article no.: 954275 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×16

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×16
Width 250 mm
Depth 400 mm
Width in G 10
Depth in G 16
Number of tools 6
Version with pliers
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954275 4
EAN / GTIN 4067263906421
Manufacturer number 954275 4

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954275: 1 pc.
HOLEX water pump pliers No. 706145 size 250: 1 pc.
HOLEX vanadium combination pliers No. 702995 size 180: 1 pc.
HOLEX snipe-nose pliers, angled No. 713595 size 160: 1 pc.
HOLEX side cutters No. 725245 size 160: 1 pc.
HOLEX general-purpose knife No. 845039 size 160: 1 pc.
Snap-off blades set, No. 845010 size 10: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart