Nut spinner set with T-handle, Number of tools: 5

Article no.: 952658 5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
79 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 5
Version with socket
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 952658 5
EAN / GTIN 4067263723158
Manufacturer number 952658 5

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952658: 1 pc.
GARANT nut spinner No. 622552 size 8; 10; 11; 12; 13: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart