Open ended / ratchet ring spanner set, Number of tools: 12

Article no.: 952427 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 12
Version with spanner (ring spanner and open-ended spanner)
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 952427 12
EAN / GTIN 4067263906407
Manufacturer number 952427 12

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952427: 1 pc.
GARANT open ended spanner / ratchet ring spanner with swivel head No. 614812 size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart