Measuring tools set, Number of tools: 5

Article no.: 952072 5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
23 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 5
Version with measurement tool
Weight 1.512 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 952072 5
EAN / GTIN 2050002041905
Manufacturer Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952072: 1 pc.
GARANT digital caliper No. 412680 size 150: 1 pc.
GARANT stock square No. 451030 size 150×100: 1 pc.
HOLEX protractor No. 453000 size 120×150: 1 pc.
GARANT workshop straight edge No. 461170 size 400: 1 pc.
GARANT tape measure No. 462210 size 3: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart