Sheet metal cover top with raised edge on 3 sides, Dimension in G: 30X28

Article no.: 951970 30X28
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
15 pieces in stock

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 750 mm
Depth 700 mm
Width in G 30
Depth in G 28
Height of anti-roll lip 25 mm
Ribbed rubber thickness 3 mm
Application range Tool cabinet
Type of product Cover plate

Identification numbers & Classifications

Article number 951970 30X28
EAN / GTIN 4062406158897
Manufacturer number 951970 30X28

Description

Version:

Cover tops with ribbed rubber mat / ribbed rubber covers, suitable for tool cabinets and cabinets.
Sheet metal cover top with raised edge on 3 sides, black, including ribbed rubber mat. Raised edge height 25 mm.

Standard:

REACH regulations are satisfied.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart