Non-slip mats set for drawers, 5 pieces 26X16

Article no.: 951885 26X16
Set price 5 Piece (9.59 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Non-slip Exact set of 5: 400 x 650 mm
    Version Cut to size
    Width 650 mm
    Depth 400 mm
    Width in G 26
    Depth in G 16
    Thickness 2 – 3 mm
    suitable for drawers in G 26×16G
    Type of product Anti-slip mat

    Identification numbers & Classifications

    Article number 951885 26X16
    EAN / GTIN 4063104000471
    Manufacturer number 80600537

    Description

    Version:

    Mat with structured surface of PES/glass fibre fabric, coated on both sides with non-slip PVC foam. Very good non-slip and tear resistance characteristics. Anthracite colour.

    Application:

    For insertion into drawers. As protection against slipping and for protective storage of tools.

    Standard:

    DIN EN 597-1 / 6.4 (flame resistance test); VDI 2700:2009/sheet 15/point 11.3 (deformation and impression behaviour). REACH regulations are satisfied.

    Note:

    No adhesive/non-slip effect when wet.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart