Divider inserts Width 6G 100 mm

Article no.: 951761 100
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €2.30 / Piece
  • from 5 Piece
    €1.92 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
11,319 pieces in stock

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 75 mm
    Width 150 mm
    Width in G 6
    suitable for drawer front height 100 mm
    Type of product Drawer divider

    Identification numbers & Classifications

    Article number 951761 100
    EAN / GTIN 4062406137045
    Manufacturer number 951761 100

    Description

    Version:

    Dividers made of plastic for insertion into the slotted partitions for further division of the drawers.

    Suitable for:

    All slotted partitions of plastic. Ensure the drawer front height is correct!

    Note:

    Usable width of the plug-in dividers = width -12 mm. Example No. 951751, width 5G: Usable width = 125 mm - 12 mm = 113 mm.

    Downloads & documents

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart