This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Garment locker with plastic feet, for black-white separation and DOM cylinder lock 2

Article no.: 949703 2

Select article variation and quantity

Number of compartments Unit price incl. VAT
  • Door opening angle: 110
  • Cylinder lock: modular lock barrel
  • Colour selection: RAL 7035, RAL 7016, RAL 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.8 mm
Door opening angle 110 degrees
Cylinder lock modular lock barrel
Colour selection RAL 7035, RAL 7016, RAL 5005
Height 1,800 mm
Width 610 mm
Depth 500 mm
usable width of each compartment 2 × 240 mm
usable depth of each compartment 465 mm
usable height of each clothing compartment 1,260 mm
usable height of each hat compartment 345 mm
Shelf width 220 mm
Storage shelf depth 465 mm
Weight 43 kg
Type of product Locker

Identification numbers & Classifications

Article number 949703 2
Manufacturer number 949703 2

Description

Version:

Garment locker with extra wide split compartment, for black-white separation. The partition within a compartment is for hygienic separation of street clothes and work clothes. The two swing doors close to each other and are centrally locked with a single lock. Type of garment locker as described under No. 949601.
With high-quality cylinder lock.

Standard:

DIN 4547

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated. No special paint finishes available.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart