Tool cabinet complete with drawers 75 kg 1350/11

Article no.: 943266 1350/11
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Usable height mm / model Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Securing aid: Punch out
  • Height adjustment interval: 25

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Drawer/pull-out shelf load capacity 75 kg
    Drawer runner extension (partial/full extension) 100 %
    Drawer runner extension Anti-tilt lock
    Securing aid Punch out
    Height adjustment interval 25 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Width×depth in units 54×27 units
    Height 1,450 mm
    Width 1,024 mm
    Depth 572 mm
    Width in units 54 E
    Depth in units 27 E
    Usable height 1,350 mm
    Usable height for drawers 1350 mm
    Drawer usable width 918 mm
    Drawer usable depth 459 mm
    Number of drawers 11
    Weight 228 kg
    Type of product Tool cabinet

    Identification numbers & Classifications

    Article number 943266 1350/11
    EAN / GTIN 4045197459640
    Manufacturer number 943266 1350/11

    Description

    Version:

    Cabinet body as under No. 943231.
    Drawers as under No. 943251 and No. 943256.
    Drawers with 75 kg load capacity.

    Colour:

    Body light grey RAL 7035 , drawers signal blue RAL 5005 powder−coated.

    Note:

    • Sets of dividers for complete drawers can be found under No. 960371 − 960378.
    • When lifting and transporting the cabinets, make sure the drawers are well secured within the casing.

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart