Heavy load shelf 40

Article no.: 942610 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
194 pieces in stock

Select article variation and quantity

for cabinet / compartment width in G Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 200
  • Material: galvanised

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf load capacity / maximum distributed shelf load (on metal) 200 kg
    Material galvanised
    Width 950 mm
    Depth 625 mm
    Thickness 40 mm
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 942610 40
    EAN / GTIN 4062406135966
    Manufacturer number 942610 40

    Description

    Version:

    Storage shelves of galvanised sheet metal, reinforced version for 200 kg load capacity.

    Suitable for:

    Cabinets No. 942301942367; No. 942701942767, No. 942801942867.

    Supplied with:

    Storage shelf with brackets.

    Note:

    Size 30 and size 40 are suitable for cabinets of width 60G and 80G, since these have 2 compartments.
    Comply with the overall load capacity of the cabinet.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart