Storage shelf with brackets 100 kg 40

Article no.: 942530 40
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

for cabinet / compartment width in G Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Material galvanised
Width 950 mm
Depth 625 mm
Thickness 35 mm
Application range Large-capacity cabinet
Type of product Storage shelf

Identification numbers & Classifications

Article number 942530 40
EAN / GTIN 4062406135928
Manufacturer number 942530 40

Description

Suitable for:

Cabinets No. 941001941077, No. 942701942767.

Supplied with:

Storage shelf with brackets.

Note:

Size 30 and size 40 are suitable for cabinets of width 60G and 80G, since these have 2 compartments.
Storage shelves are not suitable for heavy-duty cabinets.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart