Vertical dividers set 5 pieces, Height: 100mm

Article no.: 940555 100
Set price 5 Piece (15.64 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Sheet metal
Height 100 mm
Depth 412 mm
Type of product Compartment divider

Identification numbers & Classifications

Article number 940555 100
EAN / GTIN 4062406071882
Manufacturer number 940555 100

Description

Suitable for:

For storage shelves No. 940552.

Colour:

Anthracite RAL 7016, not configurable.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart