Sliding doors set, Drawer width 2×36G, Height including frame: 1200mm

Article no.: 935635 1200
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height including frame (mm) Unit price incl. VAT
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height including frame 1,200 mm
Usable height 1,100 mm
Frame depth 80 mm
Application range Drawer/shelf combination unit
Type of product Sliding door

Identification numbers & Classifications

Article number 935635 1200
EAN / GTIN 4062406111595
Manufacturer number 935635 1200

Description

Version:

The doors are reinforced on the inside and run on ball bearing guides in rails. Lockable by slide handle with a cylinder lock. The front fittings kit consists of 2 side stops, 2 guide rails, and 2 door leaves. The shelf bays behind the sliding doors can be fitted with storage shelves, drawers, and pull-out shelves (exception: behind sliding doors No. 935640 only storage shelves can be fitted, no drawers or pull-out shelves).

Colour:

Frame RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart