Full cover for base frame 36G

Article no.: 935535 36G
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for racking bay width Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type of product Cover

Identification numbers & Classifications

Article number 935535 36G
EAN / GTIN 4062406109769
Manufacturer number 935535 36G

Description

Version:

Full covering is required if no drawers / pull-out shelves are fitted in the lower part of the racking. This can be used as the bottom storage shelf.

Colour:

Light grey RAL 7035, powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart