• The item cannot be ordered due to missing prices.

Drawer unit casing complete with drawers (door) 7T2

Article no.: 933780 7T2
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Model Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 100
  • Drawer runner extension (partial/full extension): 90
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 100 kg
Drawer runner extension (partial/full extension) 90 %
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Model 7T2
Series KOMBI-filebænk
Height 800 mm
Width 600 mm
Depth 630 mm
Usable height for drawers 160 mm
Door usable height 540 mm
Number of drawers 2
Number of height-adjustable shelves 1
Number of doors 1
Weight 52 kg
Type of product Workbench casing

Identification numbers & Classifications

Article number 933780 7T2
EAN / GTIN 4045197280046
Manufacturer number 933780 7T2

Description

Version:

Casing made of sheet metal with drawer mountings at 20 mm intervals. Can be locked centrally with a cylinder lock. Door made of sheet metal, separately lockable. sheet metal drawers with wide aluminium grip handles and labelling strips - can be pulled out 90 %. Inner faces of drawers have slots for dividers.

Fitted with:

Drawer front height: 60;
100 mm
Door height: 540 mm
Number of height-adjustable storage shelves: 1

Colour:

Body light grey RAL 7035, drawers and doors signal blue RAL 5005 powder−coated.

Note:

  • For drawer dividers see No. 960030960180.
  • For Aqurado organiser system see No. 960900-961290.
  • For eForm see No. 962610-962735.

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart