Rear panel 1-piece 1500 mm

Article no.: 933610 1500
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series KOMBI-filebænk
Height 1-part 315 mm
Width 1,340 mm
suitable for worktop length 1,500 mm
Type of product Rear panel

Identification numbers & Classifications

Article number 933610 1500
EAN / GTIN 4045197280176

Description

Version:

Made of folded sheet metal, 25 mm high.

Application:

As back wall, cover, visual element, and additional stabilisation.

Suitable for:

Support legs No. 933620; 933621; 933622; 933625; 933626; 933627; 933632; 933633; 933703933708; 937103.
For installation between two support legs.

Colour:

RAL 7035 light grey powder-coated.

Note:

Fitting a rear panel increases the load capacity of the workbench by 400 kg.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart