Multifix with Easyfix magnetic clip 1500

Article no.: 928206 1500
plus VAT at the current rate Prices plus delivery costs
on request
In stock
71 pieces in stock

Select article variation and quantity

suitable for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Multifix version with magnet
Height 90 mm
Width 1,440 mm
Usable width 1,434 mm
Number of magnets 6
suitable for type 1500
Safe working load 50 kg
Type of product Multifix rail

Identification numbers & Classifications

Article number 928206 1500
EAN / GTIN 4062406502980
Manufacturer number 928206 1500

Description

Version:

Multifix rail as described under No. 928201. Supplied with Easyfix magnetic clip No. 955640 size 2.

Suitable for:

Support columns No. 928010, materials supply trolley No. 918590, perforated panel in conjunction with Easyfix base plate No. 955820 size 2.

Downloads & documents

Suitable products

Accessories

Spare parts

Direct purchase

Sign in to your Account

To shopping cart