Shelf with steel hoops, suitable for type: 1000

Article no.: 928145 1000
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Shelf load capacity / maximum distributed shelf load (on metal) 25 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width 920 mm
Usable width 880 mm
Usable depth 300 mm
Installation height 80 mm
Hoop height 330 mm
Hoop ⌀ 8 mm
Number of steel hoops 4
suitable for type 1000
Storage shelf version with steel frame
Type of product Storage shelf

Identification numbers & Classifications

Article number 928145 1000
EAN / GTIN 4062406113353
Manufacturer number 928145 1000

Description

Version:

Made of sheet metal, with galvanised steel hoops. Assembly by insertion.

Suitable for:

Support columns No. 928010, 928020, 928075, 928076, materials supply trolley No. 918590, divider walls No. 955430 and 955431.

Colour:

Light grey RAL 7035 powder-coated. Hoops hot-dip galvanised.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart