Push handle, Colour: BLUE

Article no.: 920135 BLUE
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 350 mm
Depth 110 mm
Coating material Haptoprene
Colour of handle RAL 5011 steel blue
Colour of the coating anthracite
Application range Materials supply trolley
Type of product Handle

Identification numbers & Classifications

Article number 920135 BLUE
EAN / GTIN 4045197980335
Manufacturer number 920135 BLUE

Description

Version:

Steel design with 2-component Haptoprene cover.
Colour: Size BLUE - steel blue. Size BLACK - anthracite.
 

Suitable for:

Workstation trolley No. 921820, 921860; Sling storage trolley No. 921880 and 918601; Storage trolley No. 922010 and 918610; Assembly trolley No. 918583; Cleaning point No. 987121. Material trolley No. 918590, 918595.

Supplied with:

2 fastening screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart