{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour selection | RAL 5012, 2000, 3000, 6011, 7005 | |
Width | 600 mm | |
Base length | 1,600 mm | |
Internal dimension at intake: height | 80 mm | |
Internal dimension at intake: width | 220 mm | |
Fork-lift fork socket pitch | 160 mm | |
Load capacity of the outermost eye | 500 kg | |
maximum load capacity | 2,500 kg | |
Weight | 73 kg | |
Type of product | Load arm |
Article number | 919973 1,6/2,5 | |
EAN / GTIN | 4052462012776 |