{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Skip volume | 250 l | |
Height | 780 mm | |
Length | 1,359 mm | |
Width | 713 mm | |
Filling edge height with rollers | 780 mm | |
Bucket height | 413 mm | |
Bucket length | 1,200 mm | |
Bucket width | 652 mm | |
Internal dimension at intake: height | 72 mm | |
Internal dimension at intake: width | 194 mm | |
Fork-lift fork socket pitch B | 203 mm | |
Wheel ⌀ | 200 mm | |
Safe working load | 750 kg | |
Weight | 70 kg | |
Type of product | Tilting containers |
Article number | 919923 250 | |
EAN / GTIN | 4017976247014 | |
Manufacturer number | 4701A/7016 |