Barrel sleeve 225-010-41 without lock barrel

Article no.: 914209
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Locking type Barrel sleeve for cylinder lock
for workstations and storage solutions from build year No. 915500 from mid-2000; No. 916360 from mid-2006
for workstations and storage solutions up to build year No. 915500 to mid-2006
Material of sleeve Brass
Locking tongue width 15.5 mm
Locking tongue length 30.5 mm
Shape of locking tongue angled
Locking lever travel 90 degrees
Fastening materials supplied yes
The lock barrel can be fitted directly yes
Recess for locking cylinder shape yes
Lock barrels can be changed yes
HO locking system barrels can be fitted yes
Supplied without lock barrel yes
Type of product Barrel sleeve

Identification numbers & Classifications

Article number 914209
EAN / GTIN 2050000977671
Manufacturer number 501243 637790 0001

Description

Version:

Angled locking tongue 30.5 mm long, 15.5 mm wide, handle locking rotation 90°.

Suitable for:

GARANT roller cabinets No. 915500 from build year mid-2000 to mid-2006. GARANT roller cabinets No. 916360 from build year mid-2006. GARANT roller cabinets No. 914505 from build year mid-2017.

Supplied with:

Barrel sleeve complete with locking tongue, including fastening nut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart