Variable clamp with special jaw and 2 clamp handles 1000 mm

Article no.: 861750 1000
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cross section of the slide rail 27×13 mm
    Jaw capacity 1,000 mm
    Throat 120 mm
    Weight 4.78 kg
    Type of product Clamp

    Identification numbers & Classifications

    Article number 861750 1000
    EAN / GTIN 4008158036366
    Manufacturer number SLV100M

    Description

    Version:

    Variable screw clamp – new flexibility with large spans up to 2 m! Beam of drawn profile steel, galvanised. End stops at each end can be removed without using tools. Slide jaw made of heat treatable steel, drop-forged. Wear-resistant smooth running steel spindle with trapezoidal thread and movable (up to 35°) special jaw anvil. Spindle tempered and burnished with adjustable clamp handle.

    Application:

    Modular principle gives many different application possibilities in woodworking and metalworking. The moving jaws can be replaced with other ones or also further ones added. The switch from clamping to spreading requires no tools. Clamp can also be inserted through an opening in the workpiece. Central positioning on the workpiece prevents tipping. The movable special jaw anvil permits clamping diagonal workpieces up to 35°. Maximum clamping pressure up to approx. 6500 N.

    Note:

    See spare parts list for No. 861756 (clamping handle), 861757 (wooden handle) or 861758 (lever handle) for spare sliding jaws.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart