{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 13.5×6.5 mm | |
Jaw capacity | 120 mm | |
Throat | 60 mm | |
Type of product | Clamp |
Article number | 860480 120 | |
Manufacturer number | 860480 120 |