Mini hole deburrer ROTO-DRIVE (3.2 mm)

Article no.: 839943
plus VAT at the current rate Prices plus delivery costs
on request
In stock
150 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 109 mm
Type of handle secure-grip plastic sheathing
Spare blade box no
Blade can be rotated yes
Type of product Deburrers

Identification numbers & Classifications

Article number 839943
EAN / GTIN 7290005394737
Manufacturer number FT12001

Description

Version:

Aluminium body with secure-grip plastic sheathing. Non-replaceable blade.
Rotating exchangeable blade.

Application:

Mini-deburrer and countersink for small holes 0 – 3.0 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart