Deburrer blade, Type: S30

Article no.: 838510 S30
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
519 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank ⌀ 3.2 mm
overall length 48 mm
Material HSS
Type S30
applicable right-hand
for deburring of Steel, alu, 2 edges in one operation
Identification (surface) black
Type of product Blade

Identification numbers & Classifications

Article number 838510 S30
EAN / GTIN 7290003235070
Manufacturer number BS3010

Description

Note:

Type S blades can only be used with tools with the following numbers: 838350; 838400; 838410; 838420; and 838430.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart