{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread ⌀ for punch mounting | M20×1.5 | |
overall length | 120 mm | |
suitable for round sheet metal hole punches ⌀ | 47 − 80 mm | |
Type of product | Bolt |
Article number | 834070 4 | |
EAN / GTIN | 2050001003775 | |
Manufacturer number | 834070 4 |