Square reamer with plastic handle, Blade length: 110mm

Article no.: 831700 110
plus VAT at the current rate Prices plus delivery costs
on request
In stock
311 pieces in stock

Select article variation and quantity

Blade length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade length 110 mm
Blade ⌀ 8 mm
overall length 200 mm
Type of product Square reamers

Identification numbers & Classifications

Article number 831700 110
EAN / GTIN 7610733087150
Manufacturer number D16024000

Description

Version:

With shock-proof plastic handle and square chrome-plated blade.

Material:

Chrome vanadium steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart