{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 220 mm | |
Hollow punch ⌀ | 2 mm; 2.5 mm; 3 mm; 3.5 mm; 4 mm; 4.5 mm | |
Number of hollow punches | 6 | |
Type of product | Punching tool |
Article number | 831505 | |
EAN / GTIN | 4045197891754 | |
Manufacturer number | 831505 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |