Carbide-tipped hammer drill SDS-plus 10X160 mm

Article no.: 789040 10X160
plus VAT at the current rate Prices plus delivery costs
on request
In stock
410 pieces in stock
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Offers

Set with price advantage

Product details

Technical Data

10 mm
overall length 160 mm
Flute length 100 mm
Tool material Carbide
Use with impact / without impact Impact drilling
Shank SDS Plus
Type of product Masonry drill

Identification numbers & Classifications

Article number 789040 10X160
EAN / GTIN 4062406135713

Description

Version:

Drill head with square cross-section. 4×90° geometry with specially developed equal height tips and stable shoulders ensure precisely dimensioned holes for professional setting of anchors and secure plug attachment. 4-flute drilling heads for smooth drilling with low vibration and optimum guidance in the drilled hole. Radially shaped reinforcement protection: prevents jamming when hitting reinforcements and increases the working life.
Sturdy single-piece carbide head with 4 cutters, inserted as a solid item in the core of the drill. Significantly reduced risk of breakage.

Advantage:

  • Short spiral starts ensure a smooth evacuation of the drill dust.
  • Wear marks: for evaluation whether the tool is still suitable for drilling holes suitable for insertion of plugs.
  • 4×4 design permits a precise radial run-out and minimise wear and loss of frictional grip.

Application:

For drilling concrete, natural stone, and masonry − with very high drilling comfort.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀×overall length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart