Carbide-tipped multi-purpose drill long, ⌀: 12mm

Article no.: 787045 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

⌀ (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: not for impact drilling
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

12 mm
Tool material Carbide
Use with impact / without impact not for impact drilling
Shank Plain shank
Working length 300 mm
Overall length 400 mm
Number of cutting edges Z 2
Type of product Multi-purpose drill

Identification numbers & Classifications

Article number 787045 12
EAN / GTIN 9002741045969
Manufacturer number 0073001200100

Description

Version:

The carbide insert is diamond ground all round, giving extra-sharp, super-hard cutting edges. Patented 4-step profile for quick removal of chips and swarf.

Application:

Precise drilling in tiles, masonry and concrete, metal, wood, and plastics.

Note:

Caution - only for rotary use (without hammer action!)

Downloads & documents

Compare with similar products

This article


Recommendations


Carbide-tipped multi-purpose drill long, ⌀: 12mm

Carbide-tipped multi-purpose drill long, ⌀: 12mm

on request
In stock
5 pieces in stock
€26.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
545 pieces in stock
€7.36
plus VAT at the current rate Prices plus delivery costs
Tool material Carbide Carbide
Use with impact / without impact not for impact drilling not for impact drilling
Type of product Multi-purpose drill Multi-purpose drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart