Battery charger CAS

Article no.: 770528 CAS
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Input voltage 230 V
Output voltage 12 V - 36 V
Type of product Battery charger

Identification numbers & Classifications

Article number 770528 CAS
EAN / GTIN 4007081102674
Manufacturer number 1679694

Description

Suitable for:

All products from the Cordless Alliance System (CAS) platform in the respective voltage class.

Suitable for:

Li-ion quick-change battery: No. 770524

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart