Spare blade for sheet metal (upper blade) 4BR/8

Article no.: 769932 4BR/8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Product details

Technical Data

Cutting capacity sheet thickness up to 8 mm
Cutting capacity round steel bar ⌀ up to 20 mm
Cutting capacity square steel bar up to 18 mm
suitable for model 4BR/8
Type of product Knives

Identification numbers & Classifications

Article number 769932 4BR/8
EAN / GTIN 2050001931665
Manufacturer number 20102 5 1000

Description

Suitable for:

Hand-operated shears No. 967920.

Note:

  • The following specifications are required for subsequent orders of spare blades: Make, model, and, if known, the machine number or accurate scale drawing.
  • Please note: The indicated cutting performance is a maximum. If sustained use at the maximum cutting performance is required, we recommend the next larger model.
  • Cutting performance specifications refer to materials of 450 N/mm2 tensile strength.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart