Electrician's scissors with 2-component grip and wire cutter 150 mm

Article no.: 768860 150
plus VAT at the current rate Prices plus delivery costs
on request
In stock
397 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 150 mm
Type of product Scissors

Identification numbers & Classifications

Article number 768860 150
EAN / GTIN 8014212145987
Manufacturer number 16020-F1

Description

Version:

One serrated blade, one smooth blade.
Snip jaws made of special stainless steel. 2-component handle with soft components in the outer gripping area. For cutting and stripping copper and aluminium cables up to 35 mm2. Crimping terminal sleeves (0.5 – 4 mm2). With adjustable screwed joint.
Short, sturdy design.

Application:

Cuts thin wires, cable, insulation sleeving, rubber, leather etc.

Supplied with:

Plastic transport protection.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart