{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 600 mm | |
Shank dimension (oval) | 30 ×16 mm | |
Weight | 2.1 kg | |
Type of product | Wrecking bar |
Article number | 759846 600 | |
EAN / GTIN | 3303807187606 | |
Manufacturer number | 7187600010 |
This article |
Recommendations |
|
---|---|---|
„Power Bar” wrecking bar 600 mm
on request
In stock
83 pieces in stock
38,64 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
608 pieces in stock
10,52 €
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 600 mm | 600 mm |
Weight | 2.1 kg | 1.6 kg |
Shank dimension (oval) | 30 ×16 mm | 23×13 mm |
Type of product | Wrecking bar | Wrecking bar |