{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 200 g | |
Handle length | 280 mm | |
non-sparking | yes | |
Type of product | Hammer |
Article number | 759730 200 | |
EAN / GTIN | 7630027453591 | |
Manufacturer number | FS0200A |
This article |
Recommendations |
|||
---|---|---|---|---|
Engineer’s hammer, non-sparking, Weight without handle: 200g
on request
In stock
26 pieces in stock
€50.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
524 pieces in stock
€10.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
950 pieces in stock
€6.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
782 pieces in stock
€13.40
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight without handle | 200 g | 200 g | 200 g | 200 g |
Handle length | 280 mm | 280 mm | 280 mm | 280 mm |
Type of product | Hammer | Hammer | Hammer | Hammer |