Spare insert polyurethane, red, Hammer head ⌀: 40mm

Article no.: 754300 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
137 pieces in stock

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 102 L
Hammer head ⌀ 40 mm
Series 102L
Colour red
Quantity 1
Hardness medium hard
Material Polyurethane
Type of product Striking insert

Identification numbers & Classifications

Article number 754300 40
EAN / GTIN 4013288001603
Manufacturer number 05000625001

Description

Suitable for:

Plastic mallet No. 754200.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart