SIMPLEX soft-faced hammer housing without inserts, without handle, for body ⌀ / material: 40Gmm

Article no.: 753310 40G
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
31 pieces in stock

Select article variation and quantity

for body ⌀ / material (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 40 mm
Series SIMPLEX
Striking face ⌀ of the inserts 40 mm
Weight 420 g
Material of body Cast steel
Type of product Soft-faced hammer housing

Identification numbers & Classifications

Article number 753310 40G
EAN / GTIN 4030618301301
Manufacturer number 3011.040

Description

Version:

Sturdy, two-piece clamp housing of aluminium or annealed cast iron. Suitable inserts are available for a variety of types of work. All types of inserts can also be fitted in combination with one another.

Application:

Size A = Aluminium housing: For light work, e.g. positioning.
Size G = Annealed cast iron housing: For heavy, powerful blows, e.g. driving machine parts into position etc.

Suitable for:

SIMPLEX soft-faced hammer No. 752800 / 752900 / 753100 / 753200 / 753300.

Note:

Size codes A = Aluminium housing; G = Annealed cast iron housing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart