This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Sledgehammer 8 kg

Article no.: 751030 8

Select article variation and quantity

Weight without handle (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 8 kg
Handle length 900 mm
Type of product Hammer

Identification numbers & Classifications

Article number 751030 8
Manufacturer number 5293038000

Description

Version:

Drop-forged hammer head. Faces hardened and tempered. Head painted black, faces bright finished.
Sledgehammer with shaped hickory handle.

Standard:

DIN 6475

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart