Punch pin, Type: 11-16

Article no.: 749820 11-16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
61 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

3 mm
Length 115 mm
Type of product Pin

Identification numbers & Classifications

Article number 749820 11-16
EAN / GTIN 4049002029080
Manufacturer number R430 142 00

Description

Suitable for:

Centre punch No. 749800.

Suitable for:

Centre punch No. 749800: Size 11 - 16

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart