{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for round steel bar up to 19 HRC and 800 N/mm2 up to ⌀ | 8 mm | |
for round steel bar up to 40 HRC and 1200 N/mm2 up to ⌀ | 6 mm | |
for round steel bar up to 48 HRC and 1600 N/mm2 up to ⌀ | 5 mm | |
Material | Chrome vanadium high-performance steel | |
Type of product | Face mill arbour |
Article number | 733350 460 | |
EAN / GTIN | 4003773066804 | |
Manufacturer number | 71 79 460 |