Tweezers Form AA straight, insulated N

Article no.: 727920 N
plus VAT at the current rate Prices plus delivery costs
on request
In stock
82 pieces in stock

Select article variation and quantity

Material Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 130 mm
    Version pointed
    Type of product Tweezers

    Identification numbers & Classifications

    Article number 727920 N
    EAN / GTIN 4045197993335
    Manufacturer number 727920 N

    Description

    Version:

    Made of steel with fine tips, anti-slip double insulated handles.
    Made of special steel, nickel-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart