Electronics flat-nosed pliers, Overall length: 140mm

Article no.: 727165 140
plus VAT at the current rate Prices plus delivery costs
on request
In stock
326 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 140 mm
electrostatic characteristic EGB/ESD
Head width 10 mm
Jaw length 30 mm
Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 727165 140
EAN / GTIN 4045197976628
Manufacturer number 727165 140

Description

Version:

Precision machined with slim shape. Surface matt shot-blasted with inlaid joint and countersunk screw. Double spring for easy operation. 2−component conductive grips, suitable for ESDs.
Jaws with smooth gripping faces.

Material:

Special tool steel, CNC-machined for extremely accurate tolerances.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart