Precision circlip pliers, Type: J1

Article no.: 719770 J1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
364 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Use of circlip pliers: Inner ring, straight

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Use of circlip pliers Inner ring, straight
overall length 140 mm
for internal circlips ⌀ 12 mm - 25 mm
Tip ⌀ 1.25 mm
Standard DIN 5256 C
Shape C
Jaw shape straight
Handle plastic coated
Material Special steel
Material of point Special steel
Surface black
Joint with integral opening spring yes
Handle with self-grip mechanism no
Exchangeable points no
Type of product Circlip Pliers

Identification numbers & Classifications

Article number 719770 J1
EAN / GTIN 4045197504005
Manufacturer number 719770 J1

Description

Version:

Forged grip and joint. Precision made tips of special steel, special precision profile and pressed into the body.
Pliers, blacked. Ground head. Plastic coated handles.
With inserted precision tips.
Form C − straight jaws.

Advantage:

Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips.

Application:

For fitting and removing Circlips.

Standard:

DIN 5256 C and D − for internal circlips.

Downloads & documents

Compare with similar products

This article


Recommendations


Precision circlip pliers, Type: J1

Precision circlip pliers, Type: J1

on request
In stock
364 pieces in stock
€15.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,445 pieces in stock
€13.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
418 pieces in stock
€13.86
plus VAT at the current rate Prices plus delivery costs
overall length 140 mm 135 mm 135 mm
Standard DIN 5256 C DIN 5256 C similar to DIN 5256
Surface black chemically blacked chemically blacked
Tip ⌀ 1.25 mm 1.3 mm 1.3 mm
Use of circlip pliers Inner ring, straight Inner ring, straight Inner ring, angled
Exchangeable points no no no
Type of product Circlip Pliers Circlip Pliers Circlip Pliers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart