Flat nose pliers chrome-plated VDE insulated 160 mm

Article no.: 710300 160
plus VAT at the current rate Prices plus delivery costs
on request
In stock
139 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    overall length 160 mm
    Jaw length 30 mm
    Jaw design flat
    Standard DIN ISO 5745; DIN EN IEC 60900 / VDE 0682-201
    insulated up to AC 1000 V; DC 1500 V
    Type of jaws inner face roughened
    Handle Multi-component covering
    Material Special tool steel, drop-forged and oil-hardened
    Surface of pliers chrome-plated
    Type of product Flat-nose pliers

    Identification numbers & Classifications

    Article number 710300 160
    EAN / GTIN 4003773033783
    Manufacturer number 20 06 160

    Description

    Version:

    With short strong jaws (flat). Serrated inside jaws.
    Pliers chrome-plated, handles with multi-component covering, insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

    Standard:

    DIN ISO 5745

    Material:

    Special tool steel, drop-forged, and oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart