Set of water pump pliers, Number of pliers: 5

Article no.: 700050 5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
67 pieces in stock

Select article variation and quantity

Number of pliers Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Cobra
Standard DIN ISO 8976
non-sparking no
Number of pliers 5
Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 700050 5
EAN / GTIN 4003773082613
Manufacturer number 00 19 55 S5
Manufacturer KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Box joint (= double guidance). Designed to prevent fingers being trapped. Push-button fine step adjustment. Concave profile serrated jaws, self-clamping.
Pliers chemically blacked, polished head, plastic coated handles.

Standard:

DIN ISO 8976

Material:

Chrome vanadium electro-steel, drop forged.

Supplied with:

1 each water pump pliers No. 705800: Size 125; 150; 180; 250; 300
Storage in: Textile roll-up case

Note:

For KNIPEX® pliers wrench set see No. 813730 and mixed set, see No. 813735.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart